Mechanics Gloves, XL, Hi-Viz Yellow

  • Mfr # MECH106XL

  • Zoro # G207462394


product price: $10.65
/pr

Key Features

Palm Construction
Padded
Glove Style
Full Finger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MECH106XL
Zoro #
G207462394
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
XL

Details

Item
Mechanics Gloves
Color
Hi-Viz Yellow
Palm Construction
Padded
Glove Style
Full Finger

Description

The Magid Pro Grade Plus MECH106 road gloves feature a highquality synthetic leather palm with abrasionresistant PVC pads for a durable grip even in wet conditions The hiviz lime yellow, fourway stretch spandex back of these knuckle gloves provides a snug fit, and the reflective fingers and trim help to ensure user safety These machinewashable construction gloves also feature an abrasionresistant neoprene knuckle and slipon style extended cuff with shirred elastic wrist These safety gloves were specifically designed for road crew workers, tow truck drivers or any construction worker needing higher visibility


  • •Hi-viz lime yellow four-way stretch back
  • •Reflective fingers and trim
  • •Synthetic leather palm for comfort and grip
  • •Abrasion-resistant PVC pads for durable grip
  • •Abrasion-resistant neoprene knuckle
  • •Slip-on style extended cuff
  • •Shirred elastic wrist
  • •Machine washable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.