Zoro Homepage

MGARD Aramax XT Sleeves Cut Level 4

  • Mfr # AX243S

  • Zoro # G007467711


product price: $9.75
/ea

Key Features

ANSI/ISEA Cut Level
4
Color
Green
Thumbslot
No
Material
Aramax XT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX243S
Zoro #
G007467711
UPC #
-
Country of Origin
United States

Details

ANSI/ISEA Cut Level
4
Color
Green
Thumbslot
No
Material
Aramax XT

Description

Taking performance up a notch, the Magid MGARD Aramax XT Sleeves are constructed of Aramax XT Yarn, a unique, engineered blend high performance polyethylene HPPE, paraaramid, fiberglass and synthetic fibers Offering up to two times greater cut protection and up to twoandahalf times greater abrasion resistance than yarns of a similar weight made from 100 paraaramid, Aramax XT Sleeves deliver the added level of protection required for metal stamping and metal assembly with its ANSI Cut Level 4 rating Aramax XT Sleeves possess a distinctive yellowgreen color and have excellent durability that helps them hold up well on the job and in the wash


  • •Yellow/green, lightweight, 100% Aramax XT single-ply seamless machine knit sleeves deliver the ultimate in arm protection for workers engaged in glass and metal handling, metal parts and even the most arduous metal stamping operations in a single-ply construction that keeps the wearer cool and comfortable
  • •Manufactured using Magids proprietary Aramax XT Yarn, a unique, engineered blend of high performance polyethylene (HPPE) para-aramid, fiberglass and synthetic fibers that deliver unflinching cut and abrasion resistance, comfort and durability
  • •Aramax XT Sleeves offer up to two times greater cut protection and up to two-and-a-half times greater abrasion resistance than sleeves of a similar weight made from 100% para-aramid
  • •Single-ply construction provides the protection of a two-ply sleeve in the comfort-enhancing construction of a single ply
  • •Specially engineered to wick away moisture and to allow more air transfer, Aramax XT Sleeves stay cooler and breathe easier to provide superior comfort
  • •Dark yellow/green color hides dirt, reducing disposal and extending wear
  • •Washable fabric can be used over and over without compromising performance
  • •ANSI Cut Level 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.