
MGARD DX Technology DXS Sleeve w Thumb Slot Cut Level A4 ShrinkWrapped for Vending Use, PR
Mfr # SWDXS-22BSTPR
Zoro # G308109570
product price: $21.15
/prKey Features
Color
Orange
Sleeve Material
Dx TechnologyDX Technology
Thumbslot
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SWDXS-22BSTPR
Zoro #
G308109570
UPC #
-
Country of Origin
Philippines
Dimensions
Length
22in
Details
Color
Orange
Sleeve Material
Dx TechnologyDX Technology
Thumbslot
Yes
Description
The Magid MGARD DXS Sleeves feature DX Technology an engineered yarn that uses strength enhancing micro particles so steel and fiberglass are no longer needed to achieve higher levels of cut protection The result is an extremely comfortable, cutresistant yarn that is 20 lighter in weight, nonirritating and cool to the touch Shrinkwrapped for vending usex000D
- •New DX Technology® uses non-irritating strength enhancing micro particles to achieve higher levels of cut protection without the discomfort that fiberglass or steel can cause
- •DX Technology® engineered yarn delivers extreme comfort that is 20% lighter than a traditional Hyperon of the same cut level
- •DX Technology® feels cool to the touch which keeps the wearer cool and comfortable while working
- •Premium 1.5" hook and loop closure with gusset bicep treatment fits all arms
- •Available in 18 and 22 lengths
- •Thumb slot keeps the sleeve from riding up while providing comfort and protection
- •Thin fiber knit palm reduces bulk when wearing gloves
- •High-visibility color enhances worker protection and ensures worker compliance
- •Machine washable for longer service life
- •ANSI Level A4 Cut Resistance
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.