Zoro Homepage

MGARD NyGuard Blended Sleeves with Elastic Band Cut Level A2

  • Mfr # NHB18-E

  • Zoro # G408079315


product price: $6.15
/ea
Sold in multiples of 24 for $147.60

Key Features

Size
18 in
Color
Black
Cut-Resistant Material
Nyguard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NHB18-E
Zoro #
G408079315
UPC #
-
Country of Origin
Philippines

Dimensions

Size
18 in

Details

Item
Clothing
Color
Black
Cut-Resistant Material
Nyguard

Description

Magid MGARD NyGuard Sleeves are constructed from 100 NyGuard yarn offering excellent cut and abrasion resistance and an ANSI Cut Level A2 rating Delivering a cool and snug fit due to its seamless machine knit construction, NyGuard Sleeves come in various lengths and with a variety of comfortenhancing features including a wrist cuff and an elastic band at bicep


  • •100% NyGuard yarn
  • •Excellent cut and abrasion resistance
  • •ANSI Cut Level A2
  • •Seamless machine knit
  • •Available in various lengths

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.