Zoro Homepage
This item is Discontinued.
Magid MGARD NyGuard Blended Sleeves with Gusset  Cut Level A2 NH18G

MGARD NyGuard Blended Sleeves with Gusset Cut Level A2 (Discontinued)

  • Mfr # NH18G
  • Zoro # G607467722
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NH18G
Zoro #
G607467722
UPC #
-
Country of Origin
Philippines

Details

ANSI/ISEA Cut Level
2
Color
Natural
Gusset
Standard
Material
Nyguard
Thumbslot
No

Description

Keep your arms protected with this Magid MGARD NyGuard Protective Sleeve Made with nyloncotton yarn, the NH18G is both durable and comfortable This protective, ANSI Cut Level A2 sleeve features a 3 W x 5 D gusset at the bicep provides for extra fit and comfort


  • •Made with durable and comfortable nylon/cotton yarn
  • •Integrated knit wrist delivers comfort and fit
  • •3" W x 5" D gusset provides for extra comfort
  • •18" long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.