MGARD NyGuard Blended Sleeves with Thumb Slot Cut Level A2

  • Mfr # NHB22TSGXL

  • Zoro # G707467684


product price:  $6.65
/ea
Sold in multiples of 24 for $159.60

Key Features

Color
Black
Thumbslot
Yes
Material
Nyguard
Gusset
8in wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NHB22TSGXL
Zoro #
G707467684
UPC #
-
Country of Origin
Philippines

Details

Color
Black
Thumbslot
Yes
Material
Nyguard
Gusset
8in wide

Description

Magid MGARD NyGuard Sleeves are constructed from 100 NyGuard yarn offering excellent cut and abrasion resistance and an ANSI Cut Level A2 rating Delivering a cool and snug fit due to its seamless machine knit construction, NyGuard Sleeves come in various lengths and with a variety of comfortenhancing features including a wrist cuff and an elastic band at bicep


  • •100% NyGuard yarn
  • •Excellent cut and abrasion resistance
  • •ANSI Cut Level A2
  • •Seamless machine knit
  • •Available in various lengths

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.