Zoro Homepage

MGARD Nylon Mesh Black Sleeve Cut Level 4, 7X14, PR

  • Mfr # 230-7X14

  • Zoro # G207467689


product price: $19.59
/pr

Key Features

Size
7 in x 14 in
ANSI/ISEA Cut Level
4
Cut-Resistant Material
Nylon Mesh
Material
Nylon Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230-7X14
Zoro #
G207467689
UPC #
-
Country of Origin
United States

Dimensions

Size
7 in x 14 in

Details

Item
Sleeves
ANSI/ISEA Cut Level
4
Cut-Resistant Material
Nylon Mesh
Material
Nylon Mesh

Description

One of the most cut resistant sleeves available today, the Magid MGARD Nylon Mesh 2307 Sleeve features a double layer nylon cane mesh construction for excellent cut and abrasion resistance The cut resistant sleeve is white nylon with Black hook and loop closure for easy removal and size adjustment The sleeve is 7 long and can be washed multiple times


  • •Double layer nylon cane mesh construction for excellent cut and abrasion resistance
  • •White color
  • •Safety Black Velcro closure for easy removal and size adjustment
  • •7" length
  • •13" width
  • •Can be washed multiple times

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.