Zoro Homepage

MultiMaster 12 oz Clute Pattern Canvas Gloves, 12PK

  • Mfr # T123

  • Zoro # G407467465


product price: $33.99
/pk 12, $2.83/ea

Key Features

Color
Natural
Palm Construction
Cut N Sew
Glove Style
Hand Specific
Coating Coverage
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T123
Zoro #
G407467465
UPC #
-
Country of Origin
China

Details

Item
Textile Gloves
Color
Natural
Palm Construction
Cut N Sew
Glove Style
Hand Specific
Coating Coverage
None

Description

The Magid MultiMaster T123 is a comfortable 100 cotton canvas glove made to provide quality generalpurpose hand protection for your employees Its 12 oz cotton fabric ensures cool and comfortable wear, and is designed to reduce nuisance hand injuries caused by snags and abrasions The T123 also features a clute cut pattern and soft knit wrist cuff, providing a snug, comfortable fit


  • •12 oz. general purpose canvas glove
  • •Soft knit wrist cuff for added comfort
  • •Clute cut pattern, wing thumb
  • •Cool, comfortable 100% cotton fabric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.