
MultiMaster 18 oz Clute Pattern Double Palm Gloves, 12PK
Mfr # 94K
Zoro # G307466377
product price: $31.69
/pk 12, $2.64/eaKey Features
Color
Natural
Palm Construction
Double Ply
Coating Coverage
None
Glove Style
Hand Specific
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
94K
Zoro #
G307466377
UPC #
-
Country of Origin
Philippines
Details
Item
Textile Gloves
Color
Natural
Palm Construction
Double Ply
Coating Coverage
None
Glove Style
Hand Specific
Description
The Magid MultiMaster 94K94JK features a clute pattern with two layers of 100 cotton fabric in vital wear areas such as the palm, thumb and the back of the index finger This standardweight, 18 oz glove provides a perfect balance of costsavings and performance, also featuring a liner for extra comfort and insulation The napin fabric gives this glove added durability, and its knit wrist provides added fit and comfort
- •Double-palm canvas glove
- •18 oz, standard-weight thickness
- •Comfort liner for added insulation
- •Nap-in canvas fabric for added durability
- •Clute cut, knit wrist ensure best fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.