Zoro Homepage

MultiMaster 18 oz Double Palm Gloves w NonWoven Lining, 12PK

  • Mfr # 794KW

  • Zoro # G607467081


product price: $34.79
/pk 12, $2.90/ea

Key Features

Color
Natural
Palm Construction
Double Ply
Glove Style
Hand Specific
Coating Coverage
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
794KW
Zoro #
G607467081
UPC #
-
Country of Origin
Philippines

Details

Item
Textile Gloves
Color
Natural
Palm Construction
Double Ply
Glove Style
Hand Specific
Coating Coverage
None

Description

The Magid MultiMaster 794KW794JKW features a clute pattern with two layers of 100 cotton fabric in vital wear areas such as the palm, thumb and the back of the index finger This economyweight glove provides a perfect balance of costsavings and performance, also featuring a comfort liner for extra comfort and insulation The napin corded fabric gives this glove added durability, and its knit wrist provides added fit and comfort


  • •Double-palm canvas glove
  • •Economy-weight thickness
  • •Comfort liner for added insulation
  • •Nap-in corded fabric for added durability
  • •Clute cut, knit wrist ensure best fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.