Zoro Homepage

MultiMaster 8 oz Ambidextrous Cotton Canvas Gloves, 12PK

  • Mfr # T83R

  • Zoro # G907467538


product price: $14.55
/pk 12, $1.21/ea

Key Features

Color
Natural
Palm Construction
Cut N Sew
Coating Coverage
None
Glove Style
Ambidextrous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T83R
Zoro #
G907467538
UPC #
-
Country of Origin
Pakistan

Details

Item
Textile Gloves
Color
Natural
Palm Construction
Cut N Sew
Coating Coverage
None
Glove Style
Ambidextrous

Description

A traditional generalpurpose glove, Magid's MultiMaster reversible canvas work gloves offer great costsavings The 8 oz canvas is constructed of 100 cotton, providing a cool and comfortable glove designed to reduce nuisance hand injuries caused by snags and abrasions These gloves also feature gunn cut pattern and a knit wrist cuff to prevent unraveling and provide additional comfort


  • •8 oz. 100% cotton canvas glove
  • •White color
  • •Reversible gunn cut style
  • •Comfortable knit wrist cuff
  • •An economical general-purpose glove

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.