Zoro Homepage

MultiMaster T10DG 10 oz Canvas Gloves with PE Gauntlet Cuff, 12PK

  • Mfr # T10JDG

  • Zoro # G507467211


product price: $27.89
/pk 12, $2.32/ea

Key Features

Glove Size
XL
Color
Natural
Coating Coverage
None
Glove Style
Hand Specific
Palm Construction
Cut N Sew
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T10JDG
Zoro #
G507467211
UPC #
-
Country of Origin
Philippines

Dimensions

Glove Size
XL

Details

Item
Textile Gloves
Color
Natural
Coating Coverage
None
Glove Style
Hand Specific
Palm Construction
Cut N Sew

Description

Magid MultiMaster Clute Pattern Canvas Work Gloves provide a cool and comfortable fit The MultiMaster T10JBT is constructed from a cotton and ramie blend and feature a band top cuff while the T10DG, T10SG and T10JDG are constructed from 100 cotton and feature a 4 12 gauntlet cuff The gloves are 10 oz, natural white color and contain a straight thumb


  • •Natural white color
  • •100% cotton and cotton/ramie constructions provide cool and comfortable fit
  • •Straight thumb for reliable fit
  • •10 oz.
  • •Clute pattern
  • •Soft cuff and heavy washable cuff styles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.