Zoro Homepage
This item is Discontinued.
Magid Or Left Hand Only Neoprene Coated Sandblaster'S Gloves, Large 9922XRH31

Or Left Hand Only Neoprene Coated Sandblaster'S Gloves, Large (Discontinued)

  • Mfr # 9922XRH31
  • Zoro # G2427401
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9922XRH31
Zoro #
G2427401
UPC #
-
Country of Origin
United States

Description

The Multimaster 9922Xrh31/9922Xlh31Sandblaster'S Glove Includes A 19" Vinyl Sleeve For A Total Of 31" In Length For Total Arm Protection. Its Special Neoprene Coating Gives Superior Performance When Working With Many Acids, Solvents, Oils, Caustics And Greases. This Unique Glove Has High Cut Resistance Compared To Vinyl And Rubber And Works Well In Extreme High Or Low Temperatures.,Large

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.