Para-Aramid Sleeve With Thumb Slot Shrink-Wrapped For Vending Use, PR

  • Mfr # SWKEV14TSPR

  • Zoro # G2459218


product price: $12.69
/pr

Key Features

ANSI/ISEA Cut Level
4
Material
Para-Aramid
Thumbslot
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWKEV14TSPR
Zoro #
G2459218
UPC #
-
Country of Origin
Unknown

Details

Item
Cut Abrasion Clothing
ANSI/ISEA Cut Level
4
Color
Yellow
Material
Para-Aramid
Thumbslot
Yes

Description

The Magid Para-Aramid Sleeve With Thumb Slot Is Double Layered With 100% Kevlar. This Sleeve Features A Thumb Slot. Shrink-Wrapped For Vending Use.,


  • •100% kevlar
  • •Double-layered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.