Zoro Homepage

PHC12DHN DualHazard 120 oz FR Fleece Pullover Hooded Sweatshirt

  • Mfr # PHC12DHNXL

  • Zoro # G507461707


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Size
XL
Color
Navy
Material
100% Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHC12DHNXL
Zoro #
G507461707
UPC #
-
Country of Origin
China

Dimensions

Size
XL

Details

Item
Sweatshirts
Color
Navy
Material
100% Cotton

Description

For jobs that require protection from flash fire, arc flash or general fire risks, the Magid delivers UL Certified NFPA 2112 and NFPA 70E Category 2 protection with exceptional warmth, unparalleled comfort and the best overall value

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.