Zoro Homepage

Poly Cotton Blend, Navy, Size XL

  • Mfr # 1850-XL

  • Zoro # G508110253


product price: $49.95
/ea

Key Features

Size
XL
Color
Navy
Material
Poly Cotton Blend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1850-XL
Zoro #
G508110253
UPC #
-
Country of Origin
Philippines

Dimensions

Size
XL

Details

Color
Navy
Material
Poly Cotton Blend

Description

Magid's 1850 General Purpose Coveralls feature a cottonpolyester blend for superior comfort and breathability This navy blue color coverall has two hip and back pockets, and one inside upper left patch pocket for added storage


  • •Comfortable polyester/cotton blend construction
  • •Navy blue
  • •Leather reinforced, concealed snap closures
  • •Two hip and back pockets with one upper left patch pocket for additional storage capabilities

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.