
Polyester Yellow Mesh Safety Vest With Silver Reflective Tape
Mfr # CRV1430
Zoro # G608109096
product price: $7.35
/eaSold in multiples of 2 for $14.70
Key Features
Size
One Size Fits All
Color
Yellow
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CRV1430
Zoro #
G608109096
UPC #
-
Country of Origin
China
Dimensions
Size
One Size Fits All
Details
Item
Reflective Clothing
Color
Yellow
Material
Polyester
Description
The Magid CRV1430 is one size fits most and features elastic on the sides This vest is 100 polyester with silver reflective tape
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.