Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Primal Cut Resistant Impact Gloves, 2XL, Hi-Viz Yellow

  • Mfr # TRX641XXL

  • Zoro # G7783224


product price: $38.49
/pr

Key Features

Color
Hi-Viz Yellow
Cuff Style
Hook & Loop
Series
Primal
ANSI/ISEA Cut Level
A4
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TRX641XXL
Zoro #
G7783224
UPC #
-
Country of Origin
China

Dimensions

Glove Size
2XL

Details

Item
Cut Resistant Impact Gloves
Color
Hi-Viz Yellow
Cuff Style
Hook & Loop
Series
Primal
ANSI/ISEA Cut Level
A4
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Puncture Level
3

Description

For jobs that require protection from impact blows and cuts, the Magid T-REX Primal Series TRX641 Slim-Fit Mechanic's Style Impact Glove features a snug, lightweight fit for exceptional dexterity and grip in dry and oily conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.