Zoro Homepage

Primal Cut Resistant Impact Gloves, S, Hi-Viz Yellow

  • Mfr # TRX641S

  • Zoro # G7785078


product price: $38.49
/pr

Key Features

Color
Hi-Viz Yellow
Cuff Style
Hook & Loop
Grip Pattern
Dotted
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Cut Level
A4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRX641S
Zoro #
G7785078
UPC #
-
Country of Origin
China

Dimensions

Glove Size
S

Details

Item
Cut Resistant Impact Gloves
Color
Hi-Viz Yellow
Cuff Style
Hook & Loop
Grip Pattern
Dotted
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Cut Level
A4
ANSI/ISEA Puncture Level
3
Coating Material
No Coating
Series
Primal

Description

For jobs that require protection from impact blows and cuts, the Magid T-REX Primal Series TRX641 Slim-Fit Mechanic's Style Impact Glove features a snug, lightweight fit for exceptional dexterity and grip in dry and oily conditions.


  • •Mechanics style impact glove is well suited for a wide range of jobs, both dry and light oil conditions
  • •Slim-fit provides greater dexterity with superior ability to pick up small objects
  • •Pre-curved fingers reduce hand fatigue for longer wear time, which leads to higher hand protection compliance
  • •Flat PVC dots on Syntec Palm for enhanced grip in oily conditions
  • •Short 1" neoprene cuff with pull tag for easy on/off
  • •Hook and loop closure on cuff provides snug fit at wrist
  • •M-Force Defense System back-of-hand protection extends all the way to the finger tips and between thumb and index finger to deflect and absorb impacts
  • •High-visibility construction enhances worker protection and ensures worker compliance
  • •ANSI Level 4 Cut Resistance, ANSI Level 4 Abrasion Resistance and ANSI Level 3 Puncture Resistance
  • •ANSI/ISEA 38 Impact Level 2 (Level 2 protection on knuckles and Level 2 protection on fingers)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.