
Primal Cut Resistant Impact Gloves, XL, Hi-Viz Yellow
Mfr # TRX641XL
Zoro # G7783748
product price: $35.49
/prKey Features
Color
Hi-Viz Yellow
Cuff Style
Hook & Loop
ANSI/ISEA Puncture Level
3
Coating Material
No Coating
Series
Primal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRX641XL
Zoro #
G7783748
UPC #
-
Country of Origin
China
Dimensions
Glove Size
XL
Details
Item
Cut Resistant Impact Gloves
Color
Hi-Viz Yellow
Cuff Style
Hook & Loop
ANSI/ISEA Puncture Level
3
Coating Material
No Coating
Series
Primal
ANSI/ISEA Abrasion Level
4
Grip Pattern
Dotted
ANSI/ISEA Cut Level
A4
Description
For jobs that require protection from impact blows and cuts, the Magid T-REX Primal Series TRX641 Slim-Fit Mechanic's Style Impact Glove features a snug, lightweight fit for exceptional dexterity and grip in dry and oily conditions.
- •Mechanics style impact glove is well suited for a wide range of jobs, both dry and light oil conditions
- •Slim-fit provides greater dexterity with superior ability to pick up small objects
- •Pre-curved fingers reduce hand fatigue for longer wear time, which leads to higher hand protection compliance
- •Flat PVC dots on Syntec Palm for enhanced grip in oily conditions
- •Short 1" neoprene cuff with pull tag for easy on/off
- •Hook and loop closure on cuff provides snug fit at wrist
- •M-Force Defense System back-of-hand protection extends all the way to the finger tips and between thumb and index finger to deflect and absorb impacts
- •High-visibility construction enhances worker protection and ensures worker compliance
- •ANSI Level 4 Cut Resistance, ANSI Level 4 Abrasion Resistance and ANSI Level 3 Puncture Resistance
- •ANSI/ISEA 38 Impact Level 2 (Level 2 protection on knuckles and Level 2 protection on fingers)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.