ProGrade Plus PGP45T Synthetic Leather Palm Work Gloves with Knuckle Guard, 12PK

  • Mfr # PGP45TXL

  • Zoro # G607461546


product price: $117.99
/pk 12, $9.83/ea
Free Shipping & Returns

Key Features

Glove Size
XL
Color
Black
Glove Hand Style
Full Finger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGP45TXL
Zoro #
G607461546
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
XL

Details

Color
Black
Glove Hand Style
Full Finger

Description

The Magid Pro Grade Plus PGP45T features a highquality synthetic suede palm for toughness and grip, as well as a flexible stretch back for premium comfort This glove provides maximum dexterity while protecting your hands from cuts, abrasions and burns The dextrous PGP45T also features an adjustable hook and loop closure for a comfortable fit, as well as a sewnon knuckle strap for added protection and wear This glove provides a fantastic combination of comfort, durability, and style, making it your choice for premium generalpurpose hand protection that lasts


  • •High grip synthetic suede palm
  • •Comfort-enhancing stretch back
  • •Velcro closure for best fit
  • •Reinforced fingertips add toughness
  • •Sewn-on knuckle strap adds protection, wear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.