Arc Clothing, Orange, Flame Resistant 100% Cotton, 34in x 32in

  • Mfr # PT930OR-34X32

  • Zoro # G2458630


product price:  $86.35
/pr
Free Shipping & Returns

Key Features

Size
34in x 32in
Material
Flame Resistant 100% Cotton
Color
Orange
Fabric Weight
13 oz.
Standards
NFPA 70E HRC/CAT 2 ASTM D6413
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT930OR-34X32
Zoro #
G2458630
UPC #
-
Country of Origin
Unknown

Dimensions

Size
34in x 32in

Details

Item
Arc Clothing
Material
Flame Resistant 100% Cotton
Color
Orange
Fabric Weight
13 oz.
Standards
NFPA 70E HRC/CAT 2 ASTM D6413
Pockets
Yes

Description

These Magid Pt930Or26X32 13Oz. Orange Cotton Whipcord Pants Feature A Zipper Fly With Snap Closure At Top. They Have An Arc Rating Of 12 Cal/Cm2 Offering Great Protection. The Orange Color Makes Them Visible. ,34" x 32"


  • •Orange color for great visibility
  • •Zipper fly with snap closure at top
  • •13oz material
  • •ARC Rating 12 CAL/CM2 offers great protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.