Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rain Bib Pants, Pvc, Yellow, Size 3XL

  • Mfr # P7819-XXXL

  • Zoro # G2472542


product price: $11.45
/ea

Key Features

Color
Yellow
Material
Pvc
Fabric Weight
14mil
Seam Style
Dielectrically Welded
Standards
ISEA 107-2020
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7819-XXXL
Zoro #
G2472542
UPC #
-
Country of Origin
China

Dimensions

Size
3XL

Details

Item
Rain Bib Pants
Color
Yellow
Material
Pvc
Fabric Weight
14mil
Seam Style
Dielectrically Welded
Standards
ISEA 107-2020
Resists
Not Flame Resistant

Description

Magid P7819 Rainmaster Vinyl Coated Bib Pants Helps Keep You Dry And Warm, While Remaining Flexible And Offering Rain Protection. These Yellow, Heavy Weight (14 Mil.) Bib Pants Feature Elastic Straps And A Button Fly. They Are Fully Cut And Lined For Jobs Requiring Strong Garments.,3XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.