Zoro Homepage

Rain Bib Pants, Pvc/Polyester, Yellow, Size 4XL

  • Mfr # P7819-XXXXL

  • Zoro # G108109060


product price: $8.89
/ea

Key Features

Size
4XL
Color
Yellow
Material
Pvc/Polyester
Fabric Weight
14mil
Standards
ISEA 107-2020
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7819-XXXXL
Zoro #
G108109060
UPC #
-
Country of Origin
China

Dimensions

Size
4XL

Details

Item
Rain Bib Pants
Color
Yellow
Material
Pvc/Polyester
Fabric Weight
14mil
Standards
ISEA 107-2020
Closure Type
Bib Overalls

Description

Magid P7819 RainMaster Vinyl Coated Bib Pants helps keep you dry and warm, while remaining flexible and offering rain protection These yellow, heavy weight 14 MIL bib pants feature elastic straps and a button fly They are fully cut and lined for jobs requiring strong garments

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.