
Rainmaster Heavyweight Pvc Raincoat, 4Xl
Mfr # R2014-XXXXL
Zoro # G2476727
product price: $12.65
/eaKey Features
Size
4XL
Color
Yellow
Material
PVC
Disposable/ Reusable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R2014-XXXXL
Zoro #
G2476727
UPC #
-
Country of Origin
China
Dimensions
Size
4XL
Details
Color
Yellow
Material
PVC
Disposable/ Reusable
No
Description
The Magid R2014 Heavyweight Lined Raincoat Offers Great Insulation In Cold, Wet Weather. The R2014 Features 14 Mil. Thickness And Provides Supported With The Lined Rainwear You Need For Rugged Jobs. Knowing Some Jobs Require Strong Garments, The R2014 Garments Are Full Cut And Durable To Withstand The Elements. This Raincoat Also Features Snap Closures In Front, A Detachable Hood For Your Convenience And Comes In Yellow To Help Increase Your Visibility While Working Outside.,4XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.