Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RainMaster Heavyweight PVC Raincoat, L

  • Mfr # R2014-L

  • Zoro # G607469801


product price: $21.85
/ea

Key Features

Color
Yellow
Material
Pvc
Attachment Type
Coats
Disposable/ Reusable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R2014-L
Zoro #
G607469801
UPC #
-
Country of Origin
China

Dimensions

Size
L

Details

Color
Yellow
Material
Pvc
Attachment Type
Coats
Disposable/ Reusable
No

Description

The Magid R2014 heavyweight lined raincoat offers great insulation in cold, wet weather The R2014 features 14 mil thickness and provides supported with the lined rainwear you need for rugged jobs Knowing some jobs require strong garments, the R2014 garments are full cut and durable to withstand the elements This raincoat also features snap closures in front, a detachable hood for your convenience and comes in yellow to help increase your visibility while working outside

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.