Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RainMaster PVC Supported 14 MIL Rain Jacket with Hood, M

  • Mfr # HJ7819-M

  • Zoro # G007461849


product price: $11.19
/ea

Key Features

Size
M
Color
Yellow
Material
Pvc/Polyester
Attachment Type
Hooded Jackets
Disposable/ Reusable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HJ7819-M
Zoro #
G007461849
UPC #
-
Country of Origin
China

Dimensions

Size
M

Details

Color
Yellow
Material
Pvc/Polyester
Attachment Type
Hooded Jackets
Disposable/ Reusable
No

Description

The Magid HJ7819 yellow RainMaster jacket is vinyl supported and is 14mil thick allowing for a long lasting wear This rain jacket features snap closures on the front and wrists of the jacket and a hood to ensure you stay dry on the job The PVC crayon coating on the jacket repels water off the jacket and the dielectrically welded seams increase the jackets strength and durability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.