Zoro Homepage

Leather Drivers Gloves, Slip On Cuff, Wing Thumb Thumb, Tan, M 12 PK

  • Mfr # B6571DE-M

  • Zoro # G407461593


product price: $185.99
/pk 12, $15.50/ea
Free Shipping & Returns

Key Features

Glove Size
M
Color
Tan
Leather Grade
Regular
Thumb Style
Wing Thumb
Leather Palm Type
Grain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6571DE-M
Zoro #
G407461593
UPC #
-
Country of Origin
China

Dimensions

Glove Size
M

Details

Item
Leather Drivers Gloves
Color
Tan
Leather Grade
Regular
Thumb Style
Wing Thumb
Leather Palm Type
Grain
Glove Hand Style
Driver
Cuff Style
Slip On Cuff

Description

Magid RoadMaster Unlined Grain Leather Drivers Cowhide Gloves are designed with an elastic shirred back that hold these excellent general purpose gloves securely on the user's hands Their comfort and dexterityenhancing features include a gunn cut pattern, wing thumbs, and seamless index fingers RoadMaster B6571DE General Purpose Gloves are an excellent choice in hand protection for driving, utility, light welding, warehouse and assembly work

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.