Safety Glasses, Anti-Fog, Grey Lens, Clear/Black Frame, 1 PR

  • Mfr # Y84BKAFGY

  • Zoro # G407469476


product price:  $13.59
/pr

Key Features

Lens Color
Grey
Lens Coating
Anti-Fog
Standards
ANSI Z87.1 2010 High Impact
Features
Removable Nylon Gasket W/EVA Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y84BKAFGY
Zoro #
G407469476
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Grey
Frame Color
Clear/Black
Lens Coating
Anti-Fog
Standards
ANSI Z87.1 2010 High Impact
Features
Removable Nylon Gasket W/EVA Foam

Description

For work environments with exposure to airborne particles, the stylish Onyx Y84 Foam Lined Safety Glasses feature a removable EVA foam lining that delivers comfort and additional protection from dust and debris


  • •Removable foam lining blocks debris, air particles and eye irritants
  • •Vented foam lining provides comfort and airflow
  • •Scratch resistant hard coat polycarbonate lenses offer long-lasting protection
  • •Clear nylon frame with soft black padded temples for comfort
  • •Provides 99.9% protection against harmful ultraviolet light
  • •Independently tested & compliant with ANSI Z87.1 and CSA Z94.3 standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.