Zoro Homepage

Sleeves, Aramax, 24in Length, Green

  • Mfr # AXFR243ST

  • Zoro # G107467710


product price: $7.85
/ea

Key Features

Sleeve Length
24in
Material
Aramax
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXFR243ST
Zoro #
G107467710
UPC #
-
Country of Origin
United States

Dimensions

Sleeve Length
24in

Details

Item
Sleeves
Material
Aramax
Color
Green

Description

Taking performance up a notch, the Magid MGARD Aramax XT FR Sleeves are constructed of Aramax XT FR Yarn, a unique, engineered blend of paraaramid, fiberglass, synthetic fibers and FR fiber formula Offering up to two times greater cut protection and up to twoandahalf times greater abrasion resistance than yarns of similar weight made from 100 paraaramid Aramax XT FR Sleeves deliver the added level of protection required for metal stamping and metal assembly when flames or sparks are present With ANSI Cut Level 3 ratings, Aramax XT FR Sleeves possess a distinctive yellowgreen coloration, and have excellent durability that helps them hold up well on the job and in the wash


  • •Yellow/green, lightweight, 100% Aramax XT FR single-ply seamless machine knit sleeves with flame-resistant properties are ideal for stamping, assembly, and glass and metal handling when flames or spark hazards are present
  • •Manufactured using Magids proprietary Aramax XT FR Yarn is spun from a unique, engineered blend of para-aramid, fiberglass, synthetic fibers and FR fiber formula to deliver unrivaled cut and abrasion resistance, comfort, durability and flame resistance
  • •Aramax XT FR Sleeves offer up to two times greater cut protection and up to two-and-a-half times greater abrasion resistance than sleeves of a similar weight made from 100% para-aramid
  • •Specially engineered to wick away moisture and to allow more air transfer, Aramax XT FR Sleeves stay cooler and breathe easier to provide superior comfort
  • •Dark yellow/green color hides dirt, reducing disposal and extending wear
  • •Washable fabric can be used over and over without compromising performance
  • •ANSI Cut Level 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.