Zoro Homepage

Sleeves, Aramax FR, 20in Length, Green

  • Mfr # AXFR204STHE

  • Zoro # G007467674


product price: $11.65
/ea

Key Features

Material
Aramax FR
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXFR204STHE
Zoro #
G007467674
UPC #
-
Country of Origin
United States

Dimensions

Sleeve Length
20in

Details

Item
Sleeves
Material
Aramax FR
Color
Green

Description

Keep your arms protected with these Magid CutMaster Aramax Protective Sleeves Made with Aramax flame resistant knit tubing, the AXFR183SETV and AXFR204STHE offer strong protection that's ready to take on your toughest tasks These protective sleeve features a singleply construction, elastic at the bicep for a secure fit and colored overedge to help prevent fraying The 18 sleeve also offers a hook and loop band at the bicep to help keep the sleeve in place, while the 20 does not These sleeves are available in 18 and 20 lengths


  • •Made with Aramax flame resistant knit tubing for strong protection
  • •Single-ply construction
  • •Elastic and Velcro at the sleeves for a secure closure
  • •Colored overedge to help prevent fraying
  • •Available in 18" and 20" lengths

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.