Zoro Homepage

Sleeves, Aramax FR, 24 in Length, Green

  • Mfr # AXTFR243S

  • Zoro # G107461374


product price: $8.95
/ea

Key Features

Material
Aramax FR
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXTFR243S
Zoro #
G107461374
UPC #
-
Country of Origin
United States

Dimensions

Sleeve Length
24 in

Details

Item
Sleeves
Material
Aramax FR
Color
Green

Description

For stamping, assembly, and glass or metal handling applications when flames or spark hazards are present, the Magid MGARD AXTFR Aramax XT Flame Resistant Knit Sleeve offers lightweight, singleply ANSI level 4 cut protection plus flame resistance


  • •Magids exclusive Aramax XT FR Yarn delivers unrivaled cut and abrasion resistance, comfort and durability with flame resistance
  • •Aramax XT yarn offers up to twice the cut protection and up to two-and-a-half times the abrasion resistance than yarns of similar weight made of 100% para-aramid
  • •Protection of a two-ply sleeve in the comfort-enhancing construction of a single-ply
  • •Moisture-wicking material allows for air flow to keeps the wearer cool and comfortable
  • •Dark yellow/green coloration hides dirt reducing disposal and extending wear
  • •Washable fabric can be used over and over without compromising performance
  • •ANSI Level 4 Cut Resistance
  • •Made in the U.S.A.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.