Zoro Homepage

Sleeves, Kevlar, 18in Length, Black

  • Mfr # FBFKV18STPR

  • Zoro # G2464230


product price: $31.59
/pr

Key Features

Sleeve Length
18in
Material
Kevlar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FBFKV18STPR
Zoro #
G2464230
UPC #
-
Country of Origin
Unknown

Dimensions

Sleeve Length
18in

Details

Item
Sleeves
Material
Kevlar
Color
Black

Description

Inherently Flame Resistant, The Magid M-Gard Bfkv18Ts Cut Resistant Sleeve Arm Protectors Are 100% Kevlar Knit, Cut-Resistant, Lightweight, And Seamless. The Protective Flame Resistant Sleeve Offers Improved Comfort And Increased Protection Against Cuts, Punctures And Abrasions. These 18" Long, 4" Wide Black Kevlar Sleeves Are Comprised Of A Two-Ply Black Material Treated With Fibre Shield And Thumb Slot.,


  • •Flame resistant, cut and abrasion resistant
  • •100% Kevlar knit material
  • •18" length, 3" width
  • •Lightweight and seamless
  • •2-ply material
  • •Thumb slot
  • •Treated with fibre shield
  • •Black color hides dirt and lasts longer
  • •One size fits all

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.