Zoro Homepage

Sleeves, Para-aramid, 14in Length, Yellow

  • Mfr # KEV14-TS

  • Zoro # G208079317


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Sleeve Length
14in
Material
Para-aramid
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KEV14-TS
Zoro #
G208079317
UPC #
-
Country of Origin
United States

Dimensions

Sleeve Length
14in

Details

Item
Sleeves
Material
Para-aramid
Color
Yellow

Description

Magid MGARD Machine Knit 100 ParaAramid Cut Protection Arm Sleeves with Thumb Slot offer exceptional cut, puncture, abrasion, heat and flame resistance Pound for pound, ParaAramid is five times stronger than steel allowing these doublelayered sleeves to earn an ANSI Cut Level 4 cut protection rating based on US ANSI ASTM F179097 Testing Standards MGARD ParaAramid Knit Sleeve may be washed with no loss of its protective properties and with minimal shrinkage Each yellow seamless sleeve features an overcast edge to help prevent unraveling MGARD ParaAramid fire resistant work sleeves come in the right length to allow for a snug and comfortable fit that minimizes obstruction while working Thumb slot on these sleeve styles provide additional protection for the hand and ensures the sleeve stays in place while allowing excellent agility and dexterity


  • •100% Para-Aramid machine knit, seamless, standard width, two-ply construction
  • •Thumb slot
  • •Exceptional cut, puncture, abrasion, heat and flame resistance
  • •Overcast edge
  • •ANSI Cut Level 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.