Zoro Homepage

Sleeves, Para-aramid, 18in Length, Yellow

  • Mfr # KEV18-1

  • Zoro # G308079316


product price: $9.45
/ea

Key Features

Sleeve Length
18in
Material
Para-aramid
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KEV18-1
Zoro #
G308079316
UPC #
-
Country of Origin
United States

Dimensions

Sleeve Length
18in

Details

Item
Sleeves
Material
Para-aramid
Color
Yellow

Description

Magid CutMaster Machine Knit 100 ParaAramid Protective Safety Sleeves offers exceptional cut and abrasion resistance These abrasion resistant sleeves deliver ANSI Cut Level 4 protection based on US ANSI ASTM F179097 Testing Standards Five times stronger than steel on an equal weight basis, ParaAramid protective arm clothing is inherently flame resistant and is a great insulator against heat CutMaster Knit ParaAramid Sleeves may be washed repeatedly with minimal shrinkage and without compromising their protective properties Each twoply, seamless, yellow sleeve features an overcast edge to help prevent unraveling CutMaster KEV16W and KEV181 Sleeves provide an extra wide diameter of 3 12 and come in 16 and 18 lengths, respectively


  • •100% Para-Aramid machine knit, seamless, extra wide, two-ply construction
  • •Available in a 3 1/2" diameter with 16" and 18" lengths
  • •Exceptional cut, abrasion, heat and flame resistance
  • •Overcast edge
  • •ANSI Cut Level 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.