Zoro Homepage

Sleeves, Para-aramid, 18in Length, Yellow

  • Mfr # KEV18TSVEL

  • Zoro # G207467719


product price: $10.15
/ea

Key Features

Sleeve Length
18in
Material
Para-aramid
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KEV18TSVEL
Zoro #
G207467719
UPC #
-
Country of Origin
United States

Dimensions

Sleeve Length
18in

Details

Item
Sleeves
Material
Para-aramid
Color
Yellow

Description

Magid CutMaster Machine Knit 100 ParaAramid Protective Sleeves with Thumb Slot and hook and loop Fastener offer exceptional cut, puncture, abrasion, heat and flame resistance and welding protection Pound for pound, ParaAramid is five times stronger than steel allowing these doublelayered sleeves to earn an ANSI Cut Level 4 cut protection rating based on US ANSI ASTM F179097 Testing Standards CutMaster Knit ParaAramid Safety Sleeves may be washed with no loss of their protective properties and with minimal shrinkage Each yellow seamless sleeve features a hook and loop fastener at bicep to provide a secure fit Available in a standard width of 3 diameter in lengths from 18 to 26, CutMaster Machine Knit 100 ParaAramid sleeves come in the right length to allow for a snug and comfortable fit that minimizes obstruction while working Thumb slot on these yellow sleeves styles provide additional protection for the hand and ensures the sleeve stays in place while allowing excellent agility and dexterity


  • •100% Para-Aramid machine knit, seamless, extra width, two-ply construction
  • •Thumb slot and Velcro fastener at bicep
  • •Available in a 3 1/2" diameter in lengths from 18" to 26"
  • •Exceptional cut, puncture, abrasion, heat and flame resistance
  • •ANSI Cut Level 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.