Zoro Homepage

Sleeves, Spectra, 15in Length, White

  • Mfr # SPL245-L

  • Zoro # G707461385


product price: $21.69
/ea

Key Features

Sleeve Length
15in
Material
Spectra
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPL245-L
Zoro #
G707461385
UPC #
-
Country of Origin
United States

Dimensions

Size
Large
Sleeve Length
15in

Details

Item
Sleeves
Material
Spectra
Color
White

Description

Magid MGARD SPL245 Machine Knit Spectra Blend Protective Sleeves offer exceptional cut, puncture, abrasion, heat and flame resistance Spectra is the state of the art in cutresistant fabrics, allowing these doublelayered sleeves to earn an ANSI Cut Level 4 cut protection rating based on US ANSI ASTM F179097 Testing Standards Each white seamless sleeve features a colorcoded overcast edge to help prevent unravelling The SPL245M and SPL245L are 15 in length, and the SPL245XL is 16 in length to fully cover most arms, and its integral knit wrist allows for a snug fit


  • •Seamless Spectra blend machine knit
  • •15" and 16" length covers most arms
  • •Exceptional cut, puncture, abrasion, heat and flame resistance
  • •Color-coded overcast edge
  • •ANSI Cut Level 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.