SparkGuard 1830LSFLP Green Flame Resistant Jacket with Leather Sleeves and Front Patches, L

  • Mfr # 1830LSFLP-L

  • Zoro # G307461372


product price: $99.25
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1830LSFLP-L
Zoro #
G307461372
UPC #
-
Country of Origin
United States

Dimensions

Size
L

Description

The Magid SparkGuard 1830LSFLP Flame Resistant Jacket is excellent for use in welding, maintenance, metal fabrication and the steel industry SparkGuard Arc Flash shirts give a permanent flame resistant finish even after 50 washings This electrical jacket is made with 100 cotton so it's lightweight and comfortable, as well as antistatic and rot and mildew resistant This 30 flameresistant jacket features leather reinforced nonreflective metal snap closures on placket and wrists, setin, snap closure sleeves, riveted left side breast pocket, lay down collar and grey leather sleeves Electric Arc Flash clothing meets ASTM D641399 safety standard


  • •SparkGuard flame resistance
  • •Green
  • •Flame resistant finish even after 50 washings
  • •Anti-static, rot and mildew resistant fabric
  • •30"
  • •Leather reinforced non-reflective metal snap closures on placket and wrists
  • •Set-in, snap closure sleeves
  • •Riveted left side breast pocket and lay down collar
  • •Grey leather sleeves and front patches
  • •Meets ASTM D6413-99 safety standard
  • •Lightweight and comfortable protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.