
SparkGuard 25 x 36 Flame Resistant Bib Style Apron
Mfr # 180-36-ST
Zoro # G407469797
product price: $18.85
/eaKey Features
Material
Green Sateen
Size
27in x 36in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
180-36-ST
Zoro #
G407469797
UPC #
-
Country of Origin
Philippines
Dimensions
Size
27in x 36in
Details
Item
Welding Clothing
Material
Green Sateen
Description
Magid 18036ST SparkGuard Bib Style Apron feature flame resistance even after repeated laundering This green protective apron features an overedge bib and bottom The 18036ST apron is 25 x 36, has brass grommets and loose string ties
- •SparkGuard flame resistance
- •Green
- •25" x 36"
- •Brass grommets
- •Loose string ties
- •Overedge bib and bottom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.