
SparkGuard Flame Resistant 12 oz Cotton Bib Overalls, M
Mfr # C81N586-M
Zoro # G707461408
product price: $58.59
/eaKey Features
Size
M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C81N586-M
Zoro #
G707461408
UPC #
-
Country of Origin
Philippines
Dimensions
Size
M
Description
Magid SparkGuard C81N586 Flame Resistant Bib Safety Coveralls are excellent for use in welding, maintenance, metal fabrication and the steel industry SparkGuard gives a flame resistant finish even after 50 washings These green coveralls are made with 100 cotton, a costeffective alternative to leather and other heavier welder's clothing materials Workwear overalls feature nylon buckle closure and two hip and rear pockets Coverall meets ASTM D641399 safety standard
- •SparkGuard flame resistance
- •Green
- •Flame resistant finish even after 50 washings
- •100% cotton
- •Nylon zipper closure
- •Two hip and rear pockets
- •Meets ASTM D6413-99 safety standard
- •Lightweight and comfortable protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.