
SparkGuard Flame Resistant 12 oz Cotton Jacket, XXXL
Mfr # 2830-XXXL
Zoro # G407467786
product price: $45.79
/eaKey Features
Size
3XL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2830-XXXL
Zoro #
G407467786
UPC #
-
Country of Origin
Philippines
Dimensions
Size
3XL
Description
The Magid SparkGuard 2830 Green Flame Resistant Heavyweight Jacket is excellent for use in welding, maintenance, metal fabrication and the steel industry SparkGuard clothing provides flame resistance even after 50 washings This flame resistant clothing is made with 100 cotton so it feels lightweight and comfortable These 30 flameresistant shirts feature leather reinforced nonreflective metal snap closures on placket and wrists, setin, snap closure sleeves, riveted left side breast pocket and lay down collar Meets ASTM D641399 safety standard
- •SparkGuard flame resistance
- •Heavy weight
- •Green
- •Flame resistant finish even after 50 washings
- •30"
- •Leather reinforced non-reflective metal snap closures on placket and wrists
- •Set-in, snap closure sleeves
- •Riveted left side breast pocket and lay down collar
- •Meets ASTM D6413-99 safety standard
- •Comfortable protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.