Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SparkGuard Flame Resistant 12 oz Cotton Jacket, XXXXXL

  • Mfr # 2830-XXXXXL

  • Zoro # G907467781


product price: $52.59
/ea

Key Features

Size
5XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2830-XXXXXL
Zoro #
G907467781
UPC #
-
Country of Origin
Philippines

Dimensions

Size
5XL

Description

The Magid SparkGuard 2830 Green Flame Resistant Heavyweight Jacket is excellent for use in welding, maintenance, metal fabrication and the steel industry SparkGuard clothing provides flame resistance even after 50 washings This flame resistant clothing is made with 100 cotton so it feels lightweight and comfortable These 30 flameresistant shirts feature leather reinforced nonreflective metal snap closures on placket and wrists, setin, snap closure sleeves, riveted left side breast pocket and lay down collar Meets ASTM D641399 safety standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.