Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SparkGuard Flame Resistant Jacket with Inside Arm Patches, L

  • Mfr # 1834-L

  • Zoro # G207467771


product price: $38.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1834-L
Zoro #
G207467771
UPC #
-
Country of Origin
Philippines

Dimensions

Size
L

Description

The Magid 1834 SparkGuard Flame Resistant Jacket with inside arm patches is excellent for use in welding, maintenance, metal fabrication and the steel industry SparkGuard gives a flame resistant finish even after 50 washings This green jacket is made with 9 oz of sateen so it's lightweight and comfortable Standard weight aterial is a costeffective alternative to leather and other heavier welder's clothing materials This 30 flameresistant jacket features double layer inside arm patched, an inside pocket, adjustable snap wrist and a green sateen patch on the inside of the sleeves Meets ASTM D641399 safety standard


  • •9 oz.
  • •SparkGuard flame resistance
  • •Green
  • •Standard weight material
  • •Flame resistant finish even after 50 washings
  • •30"
  • •Inside pocket
  • •Adjustable snap wrist
  • •Double layer green sateen patches on the inside of the sleeves
  • •Meets ASTM D6413-99 safety standard
  • •Lightweight and comfortable protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.