Zoro Homepage

SparkGuard FR 9 oz Cape Sleeve, XXXXL

  • Mfr # 1855-XXXXL

  • Zoro # G707461682


product price: $31.59
/ea

Key Features

Size
4XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1855-XXXXL
Zoro #
G707461682
UPC #
-
Country of Origin
Philippines

Dimensions

Size
4XL

Description

Magid SparkGuard 1855 Flame Resistant Cape Sleeve is made from fabric that self extinguishes when the ignition source or flame has been removed Made with 100 cotton sateen, this green cape sleeve features a collar, adjustable wrist snaps, and 6 snaps so it can be attached to Magid bib style 1859 This sleeve offers a meaningful degree of flame resistant protection at a reasonable cost while comfortable to wear while working


  • •Green
  • •SparkGuard flame resistance
  • •100% cotton sateen
  • •Collar
  • •Adjustable wrist snaps
  • •6 snaps to attach to bib

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.