SparkGuard FR 9 oz Cotton Coveralls, XXL

  • Mfr # 1840-XXL

  • Zoro # G807461421


product price: $75.45
/ea
Free Shipping & Returns

Key Features

Size
2XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1840-XXL
Zoro #
G807461421
UPC #
-
Country of Origin
Philippines

Dimensions

Size
2XL

Description

Magid SparkGuard 1840 Flame Resistant Coveralls are excellent for use in welding, maintenance, metal fabrication and the steel industry SparkGuard gives a flame resistant finish even after 50 washings This green coverall is made with 100 cotton so it's lightweight and comfortable Material is a costeffective alternative to leather and other heavier welder's clothing materials Coverall features several pockets for convenience including front pockets with pass through opening for easy access, inside upper left pocket, and two rear patch pockets Front snap closures are leather reinforced Coverall meets ASTM D641399 safety standard


  • •SparkGuard flame resistance
  • •Green
  • •Flame resistant finish even after 50 washings
  • •Several pockets for convenience, including front pockets with pass through opening, inside upper left pocket and two rear patch pockets
  • •Front snap closures are leather reinforced
  • •Meets ASTM D6413-99 safety standard
  • •Lightweight and comfortable protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.