Zoro Homepage

SparkGuard FR 9 oz Cotton Pants, 32X32

  • Mfr # 1831-32X32

  • Zoro # G907461727


product price: $41.59
/ea

Key Features

Size
32in x 32in
Maximum Waist Size
32in x 32in
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1831-32X32
Zoro #
G907461727
UPC #
-
Country of Origin
Philippines

Dimensions

Size
32in x 32in
Maximum Waist Size
32in x 32in

Details

Item
Flame Resistant Pants
Color
Green

Description

Magid 1831 Green SparkGuard Flame Resistant Standard Weight Pants are excellent for use in welding, maintenance, metal fabrication and the steel industry SparkGuard gives a permanent flame resistant finish even after 50 washings Pants are fully cut and made with cotton so they're lightweight and comfortable, as well as antistatic and rot and mildew resistant Material is a costeffective alternative to leather and other heavier welder's clothing materials Pants have belt loops, a zipper with leather reinforced front snap, two side and two rear patch pockets, and meet ASTM D641399 safety standard


  • •Green
  • •Standard weight
  • •SparkGuard flame resistance
  • •Flame resistant finish even after 50 washings
  • •Anti-static, rot and mildew resistant fabric
  • •Two side and two rear patch pockets
  • •Zipper with leather reinforced front snap
  • •Belt loops
  • •Meets ASTM D6413-99 safety standard
  • •Lightweight and comfortable protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.