
SparkGuard FR60119 FR 9 oz Combination Cape Sleeve with Removable Bib Cosmetically Flawed (Discontinued)
- Mfr # FR60119XLX
- Zoro # G108109077
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FR60119XLX
Zoro #
G108109077
UPC #
-
Country of Origin
Unknown
Dimensions
Glove Size
XL
Description
Magid SparkGuard FR60119 Flame Resistant Combination Cape Sleeve with Removable Bib is made from fabric that self extinguishes when the ignition source or flame has been removed Made with FR 100 cotton sateen, this sleeve offers a meaningful degree of flame resistant protection at a reasonable cost while comfortable to wear while working Note this is a cosmetically flawed style being sold at a discount The sleeve has crooked snaps at the bib, but the snaps on the bib are made to match them
- •FR 100% cotton green sateen material protects from heat and flame
- •Includes a removable bib that attaches to the front with snap closures
- •Attached collar
- •Adjustable wrist snaps
- •***Note: this is a cosmetically flawed style being sold at a discount. The sleeve has crooked snaps at the bib, but the snaps on the bib are made to match them.***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.