Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Leather Hand Pads

  • Mfr # 4050-RHO

  • Zoro # G508114862


product price: $17.90
/ea

Key Features

Size
Large
Material
Leather
Pattern
Open Mitten
Glove Style
Full Leather
Palm Construction
Exposed Thumb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4050-RHO
Zoro #
G508114862
UPC #
-
Country of Origin
United States

Dimensions

Size
Large

Details

Item
Leather Gloves
Material
Leather
Pattern
Open Mitten
Glove Style
Full Leather
Palm Construction
Exposed Thumb
Cuff
Slip On Cuff

Description

Magid's 4050 leather hand pads are manufactured from heavy grey split cowhide leather to provide the best protection in any highheat operation Featuring Kevlar seams for protection that holds up under the highest temperatures, this leather handpad has a doublelayer palm and adjustable snap closures on the back for a customized fit, more secure wear, and added comfort


  • •Manufactured from double-layer heavy grey split cowhide leather
  • •Superior protection in high-heat operations
  • •Leather backstrap, adjustable snap closure provides customized fit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.