Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Thumb, Gray, L, 12 PK

  • Mfr # TK6

  • Zoro # G207469423


product price: $48.85
/pk 12, $4.07/ea

Key Features

Color
Gray
Thumb Style
Straight
Grip Pattern
Clute Cut
Glove Hand Style
Leather Palm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TK6
Zoro #
G207469423
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L

Details

Color
Gray
Thumb Style
Straight
Grip Pattern
Clute Cut
Glove Hand Style
Leather Palm

Description

An economical leather palm work glove, the DuraMaster TK6TK6C is a costeffective solution for your generalpurpose hand protection needs This durable model features a full select cow shoulder leather palm and a cotton back For superior comfort and fit, the TK6 also features a knit wrist and full leather straight thumb Its clute cut pattern makes for a comfortable fit, giving this glove performance that will make you forget how inexpensive it is

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.