Zoro Homepage

Sweatshirts, Large, Flame Resistant 100% Cotton, Zipper Closure

  • Mfr # HC12DHNL

  • Zoro # G407461739


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
Flame Resistant 100% Cotton
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC12DHNL
Zoro #
G407461739
UPC #
-
Country of Origin
China

Dimensions

Size
Large

Details

Item
Sweatshirts
Color
Navy
Material
Flame Resistant 100% Cotton
Closure Type
Zipper

Description

For jobs that require protection from flash fire, arc flash or general fire risks, the Magid DualHazard 120 oz FR ZipFront Hoodie delivers UL Certified NFPA 2112 and NFPA 70E Category 2 protection with exceptional warmth, unparalleled comfort and the best overall value

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.